Shop All Welding Jackets
Mcr Safety
Leather Welding Jacket 30 Length Mediu
Mfr # 38030MWM
Zoro # G1200748
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Gray
- Heat Protection Type Welding
- Color Gray
- Length 78 in
- Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38030MWM
- Zoro # G1200748
- UPC # 45143383023
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | M |
Length | 78 in |
Maximum Chest Size | 64 in |
Details
Item | Welding Jacket |
Color Family | Gray |
Heat Protection Type | Welding |
Color | Gray |
Material | Cowhide |
Features | Double Lock Stitched, Gray Split Cow Leather, Memphis Welding Logo, Sewn with Kevlar(R) |
Fabric Weight | Cowhide |
Garment Type | Jacket |
Material Trade Name | Cowhide |
Description
Color Gray, Features Double Lock Stitched, Gray Split Cow Leather, Memphis Welding Logo, Sewn with Kevlar(R), Heat Protection Type Welding, Length 78 in, Material Cowhide, Maximum Chest Size 64 in, Size M, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-535B)
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- MCR SAFETY Leather Welding Jacket 30 Length Xl (38030MWXL)
- MCR SAFETY Leather Welding Jacket 30 Length Large (38030MWL)
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- TILLMAN Blue Jacket size 2X (6230B2X)
- Mcr Safety Welding Protection