Shop All Welding Jackets
Mcr Safety
Leather Welding Jacket 30 Length Large
Mfr # 38030MWL
Zoro # G1200757
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Gray
- Heat Protection Type Welding
- Length 78 in
- Color Gray
- Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38030MWL
- Zoro # G1200757
- UPC # 45143383030
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | L |
Length | 78 in |
Maximum Chest Size | 67 in |
Details
Item | Welding Jacket |
Color Family | Gray |
Heat Protection Type | Welding |
Color | Gray |
Material | Cowhide |
Features | Double Lock Stitched, Gray Split Cow Leather, Memphis Welding Logo, Sewn with Kevlar(R) |
Fabric Weight | Cowhide |
Garment Type | Jacket |
Material Trade Name | Cowhide |
Description
Color Gray, Features Double Lock Stitched, Gray Split Cow Leather, Memphis Welding Logo, Sewn with Kevlar(R), Heat Protection Type Welding, Length 78 in, Material Cowhide, Maximum Chest Size 67 in, Size L, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 9 ft - Silver (03-W266)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- NMC Universal Wall Switch Lockout (ES02)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- MCR SAFETY F R Fabric Welding Jacket 30 Inside, 5XL (39030X5)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- MCR SAFETY Leather Welding Jacket 30 Length Xl (38030MWXL)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- Mcr Safety Workwear and Protective Clothing