Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
Leather Welding Chaps 38 Long
Mfr # 38600MW
Zoro # G0625068
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Gray
- Maximum Waist Size 60 in
- Material Leather
- Color Gray
- Features Cuts, Protection from Heat, Slag, Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38600MW
- Zoro # G0625068
- UPC # 45143381616
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 60 in |
Overall Length | 66 in |
Details
Item | Welding Chaps |
Color Family | Gray |
Material | Leather |
Color | Gray |
Features | Cuts, Protection from Heat, Slag, Sparks |
Heat Protection Type | Agriculture, Automotive, Construction, Demolition, Heliarc, Mig/Tig, Welding |
Stitching Material | Kevlar |
Description
Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Heat Protection Type Agriculture, Automotive, Construction, Demolition, Heliarc, Mig/Tig, Welding, Welding Chaps, Material Cowhide, Maximum Waist Size 60 in, Overall Length 66 in, Stitching Material Kevlar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, XL (4501TFOX)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 17 to 18 In., PR (G99CRSGPXLEL)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3232)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- Mcr Safety Workwear and Protective Clothing