Shop All Welding Jackets
Mcr Safety
Leather Welding Cape Jacket Xl
Mfr # 38100MWXL
Zoro # G1202638
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 in
- Color Gray
- Sleeve Length 63 in
- Material Leather
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38100MWXL
- Zoro # G1202638
- UPC # 45143380046
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | XL |
Length | 26 in |
Sleeve Length | 63 in |
Overall Length | 26 in |
Maximum Chest Size | 48 in |
Details
Item | Welding Cape Sleeve |
Color | Gray |
Material | Leather |
Closure Type | Snap |
Fabric Weight | 32 oz/sq yd |
Number of Pockets | 2 |
Front Closure Type | Snap |
Back Closure Type | Snap |
Includes Soapstone Pocket | Yes |
Garment Type | Cape Sleeve with Bib |
Heat Protection Type | Flame-Resistance |
Includes Bib | Yes |
Total Number of Pockets | 2 |
Description
Back Closure Type Snap, Color Gray, Fabric Weight 32 oz/sq yd, Front Closure Type Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame-Resistance, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 48 in, Number of Pockets 2, Overall Length 26 in, Size XL, Sleeve Length 63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1401202)
- CARHARTT Size 11 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11W)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7922)
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- MCR SAFETY Leather Welding Cape Jacket Large (38100MWL)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size L (64-1-40P-L)
- Mcr Safety Welding Protection