Shop All Welding Jackets
Mcr Safety
Leather Welding Cape Jacket, M
Mfr # 38100MWM
Zoro # G1203697
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Closure Type Snap
- Heat Protection Type Flame-Resistance
- Number of Pockets 2
- Sleeve Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38100MWM
- Zoro # G1203697
- UPC # 45143380022
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | M |
Sleeve Length | 60 in |
Length | 26 in |
Overall Length | 26 in |
Maximum Chest Size | 43 in |
Details
Item | Welding Cape Sleeve |
Material | Leather |
Closure Type | Snap |
Heat Protection Type | Flame-Resistance |
Number of Pockets | 2 |
Fabric Weight | 32 oz/sq yd |
Color | Gray |
Includes Soapstone Pocket | Yes |
Front Closure Type | Snap |
Back Closure Type | Snap |
Includes Bib | Yes |
Garment Type | Cape Sleeve with Bib |
Total Number of Pockets | 2 |
Description
Back Closure Type Snap, Color Gray, Fabric Weight 32 oz/sq yd, Front Closure Type Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame-Resistance, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 43 in, Number of Pockets 2, Overall Length 26 in, Size M, Sleeve Length 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Mens 7-12 Blk Socks (MHHORGBLK)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- MSA SAFETY Confined Space Entry Kit, Workman, 50" (10163034)
- ZORO SELECT Beard Cover, White, Universal, PK100 (112NWI-WHITE)
- MCR SAFETY Leather Welding Cape Jacket Large (38100MWL)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- Mcr Safety Welding Protection