Shop All Welding Jackets
Mcr Safety
Leather Welding Cape Jacket Large
Mfr # 38100MWL
Zoro # G1203450
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Protection Type Flame-Resistance
- Color Gray
- Length 26 in
- Material Leather
- Sleeve Length 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38100MWL
- Zoro # G1203450
- UPC # 45143380039
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | L |
Length | 26 in |
Sleeve Length | 62 in |
Maximum Chest Size | 44 in |
Overall Length | 26 in |
Details
Item | Welding Cape Sleeve |
Heat Protection Type | Flame-Resistance |
Color | Gray |
Material | Leather |
Closure Type | Snap |
Fabric Weight | 32 oz/sq yd |
Number of Pockets | 2 |
Front Closure Type | Snap |
Includes Bib | Yes |
Garment Type | Cape Sleeve with Bib |
Includes Soapstone Pocket | Yes |
Back Closure Type | Snap |
Total Number of Pockets | 2 |
Description
Back Closure Type Snap, Color Gray, Fabric Weight 32 oz/sq yd, Front Closure Type Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame-Resistance, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 44 in, Number of Pockets 2, Overall Length 26 in, Size L, Sleeve Length 62 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- FLORSHEIM Size 9 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- CLC WORK GEAR Kneeling Pad, 14 x 21in, Black, NBR (302)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- MCR SAFETY Leather Welding Jacket 30 Length Xl (38030MWXL)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Large (PWGFRJL)
- Mcr Safety Welding Jackets