Shop All Flame Resistant Sleeves
Mcr Safety
Leather Welding Bib Apron Split Leg 24X
Mfr # 38242MW
Zoro # G1205261
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 42 in
- Material Leather
- Color Gray
- Features Cuts, Protection from Heat, Slag, Sparks
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38242MW
- Zoro # G1205261
- UPC # 45143381272
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 42 in |
Width | 24 in |
Details
Item | Welding Apron |
Material | Leather |
Color | Gray |
Features | Cuts, Protection from Heat, Slag, Sparks |
Number of Pockets | 1 |
Apron Type | Split Leg Apron |
Stitching Material | Kevlar(R) |
Material (Wt) | Cowhide |
Apron Material | Leather |
Description
Apron Type Split Leg Apron, Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Length 42 in, Material Leather, Number of Pockets 1, Stitching Material Kevlar(R), Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 22 3/8 in Height, 5 lb (3ZV10)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 M)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- PIP Sleeves, Rubber, Yellow, S, 26500VAC, PR (199-3-SMALL)
- Mcr Safety Arc Flash and Flame Resistant Clothing