Shop All Flame Resistant Sleeves
Mcr Safety
Leather Welding Bib Apron 24X 30
Mfr # 38130MW
Zoro # G1207407
original price:
$28.29
9% off
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 x 30 in
- Sleeve Length 30 in
- Material Leather
- Color Gray
- Features Cuts, Protection from Heat, Slag, Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 38130MW
- Zoro # G1207407
- UPC # 45143381234
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | 24 x 30 in |
Sleeve Length | 30 in |
Width | 24 in |
Details
Item | Welding Apron |
Material | Leather |
Color | Gray |
Features | Cuts, Protection from Heat, Slag, Sparks |
Number of Pockets | 1 |
Stitching Material | Kevlar(R) |
Apron Type | Bib Apron |
Material (Wt) | Cowhide |
Apron Material | Leather |
Description
Apron Type Bib Apron, Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Length 30 in, Material Leather, Number of Pockets 1, Stitching Material Kevlar(R), Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Orange (132802-200-004-19)
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- MCR SAFETY Leather Welding Bib Apron 24X 36 (38136MW)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, 3Xl (1855-XXXL)
- Mcr Safety Flame Resistant Sleeves