Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Sewn W Kevlar Medium, PK12
Mfr # 16010M
Zoro # G1200580
product price: $79.99
/pk 12, $6.67/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 16010M
- Zoro # G1200580
- UPC # 30451431610343
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (INDI-CCPW-04-L)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Wheel Chock 1 (NS-Wheel Chock 1)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0033YB)
- SAFETY WORKS Sz14 17" Yel Rubb Boot (2KP448114)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1935M)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- Mcr Safety Leather Palm Gloves