Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Leather Cuff Ladies, PK12
Mfr # 1042
Zoro # G0661197
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gray
- Thumb Style Straight
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1042
- Zoro # G0661197
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 9.35 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Cotton Canvas, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (19-D318/M)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- MCR SAFETY Leather Palm Gloves, L, White, PR (1700L)
- MCR SAFETY Leather Double Palm Sewn Kevlar, XL, PK12 (16012XL)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- MCR SAFETY Leather Palm Gloves with 4.5 Rubberized Gauntlet Cuff, Blue/Red/Black, Large, 12PK (12011)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- Mcr Safety Gloves & Hand Protection