Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Knit Wrist Knuckle S, PK12
Mfr # 1235K
Zoro # G1205088
product price: $30.79
/pk 12, $2.57/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Thumb Style Wing
- Glove Liner Material Fleece
- Cuff Style Knit Wrist
- Palm Material Cow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1235K
- Zoro # G1205088
- UPC # 30451431235997
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Palm Knit Wrist Knuckle S,PK12 |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Cuff Style | Knit Wrist |
Palm Material | Cow |
Insulated | No |
Cuff Material | Knitted |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Abrasion Level | 4 |
Glove Leather Grade | C Grade |
Minimum Temperature | Not Rated |
High-Visibility | No |
Palm Style | Leather Palm |
Palm Color | Gray |
Glove Back Color | Red/Gray Stripe |
Glove Features | Hemmed |
Reflective Backing | No |
Touchscreen Compatible | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P100 Acid Gas and Organic Vapor Respirator Cartridge Replacement Pink 2 pc (60923H1-DC)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1-Pair - Pkg Qty 12 (¿205675¿)
- MCR SAFETY Gloves, Big Jake Dbl leather palm and fingers L, 12PK (1715PL)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1965XL)
- MCR SAFETY Shoulder Double Leather Palm XXL, PK12 (1411XXL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- Mcr Safety Gloves & Hand Protection