Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, XL, Gray, PR
Mfr # 1702XL
Zoro # G0054905
original price:
$15.59
5% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Kevlar(R)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1702XL
- Zoro # G0054905
- UPC # 30451431702413
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, EN 388 CE, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/16" (25687)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1702M)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1702L)
- MCR SAFETY 3 4 Leather Back Sewn W Kevlar, PK12 (1713)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- MCR SAFETY Select Shoulder Jointed Double Palm, PK12 (1311JL)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- Mcr Safety Gloves & Hand Protection