Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, White, XL, Vend, PR
Mfr # VP1700XL
Zoro # G8475358
product price: $16.35
/pr
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Wing
- Cuff Style Safety
- Sold As Pair
- Stitching Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP1700XL
- Zoro # G8475358
- UPC # 45143552337
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Palm Gloves |
Color | White |
Thumb Style | Wing |
Cuff Style | Safety |
Sold As | Pair |
Stitching Material | Kevlar(R) |
Application | Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping |
Palm Material | Cowhide |
Glove Hand Style | Left and Right |
Minimum Temperature | Not Rated |
Stitching Type | High Strength |
Lining Material | 8 oz. Fleece |
Palm Style | Split |
Description
Leather Gloves, Stitching Material Kevlar(R), Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMI Daisy Chain 24 in. Black (435671)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83456-PK (83456-PK)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1702M)
- MCR SAFETY Cold Protection Gloves, Thermal Lining, XL, 12PK (1970XL)
- MCR SAFETY Leather Palm UnLine Knit Wrist, PK12 (1030)
- CONDOR Gloves, XL, Gold/Orange, Thinsulate, PR (48WU02)
- Mcr Safety Gloves & Hand Protection