Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Pigskin, XL, PR
Mfr # 3405XL
Zoro # G6062262
product price: $9.39
/pr
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3405XL
- Zoro # G6062262
- UPC # 30451433405459
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- SIGNMISSION Equipment Rental Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Equipment Rental (C-1216-DS-Equipment Rental)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- EDWARDS SIGNALING Replacement Glass Rod, L 2 In, PK20 (270-GLR)
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (3405L)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (3405M)
- MCR SAFETY Industry Grade Grain Driver, XL, PK12 (3203XL)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, L, PK12 (3451L)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- Mcr Safety Gloves & Hand Protection