Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Pigskin, XL, PR
Mfr # 19251XL
Zoro # G6062393
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold, HiVis Orange and Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Pigskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 19251XL
- Zoro # G6062393
- UPC # 30451431925409
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Helmet Liner, Large (NV2009LH)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 12 in X LCHL589XVE (LCHL589XVE)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- DUPONT Coveralls, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH5X002500)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (19251M)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- MCR SAFETY Shoulder Full Leather Back, 2XL, PK12 (1417XXL)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- MCR SAFETY Double Leather Palm 2 3 4 Sa, PK12 (1911L)
- MCR SAFETY Shoulder 3 4 Leather Back 4.5 Ga, PK12 (1414A)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Large, Pair (GUG-04-L)
- Mcr Safety Gloves & Hand Protection