Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Pigskin, Shirred, L, PR
Mfr # 3401L
Zoro # G5157381
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3401L
- Zoro # G5157381
- UPC # 30451433401321
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign (C514A)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/BK)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- MILWAUKEE TOOL BOLT Tinted Brim Sun Visor with Mesh High Visibility Sunshade (48-73-1072)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- MCR SAFETY Economy Cd Grain Cowhide Driver, XL, PK12 (3202XL)
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- Mcr Safety Leather Driver's Gloves