Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Pigskin, L, PR
Mfr # 19251L
Zoro # G6062366
product price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold, HiVis Orange and Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Pigskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 19251L
- Zoro # G6062366
- UPC # 30451431925331
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- 3M N100 Disposable White Particulate Respirator w/ Valve (8233)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- MCR SAFETY Shoulder Double Leather Palm XXL, PK12 (1411XXL)
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- MCR SAFETY Select Shoulder Gunn Large, PK12 (1300)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- TILLMAN Tillman Gloves 1490M, PR (1490M)
- Mcr Safety Gloves & Hand Protection