Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, M, Gray, PR
Mfr # 1710M
Zoro # G0054826
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1710M
- Zoro # G0054826
- UPC # 30451431710265
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388 CE, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- BOSCH Hybrid High Voltage Safety Gloves - - Large (3991-12)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8911)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1710XL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- MCR SAFETY Select Shoulder Gunn Medium, PK12 (1300M)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- Mcr Safety Gloves & Hand Protection