Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, M, Gray, PR
Mfr # 1702M
Zoro # G0054896
original price:
$24.89
37% off
new price: $15.59
/pr
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Kevlar(R)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1702M
- Zoro # G0054896
- UPC # 30451431702277
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, EN 388 CE, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Wall Switch Lockout, For Paddle/Toggle Switch Type, 5/16 in Padlock Shackle Diameter, Red (496B)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1702L)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1702XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (3440L)
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- Mcr Safety Gloves & Hand Protection