Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, L, Gray, PR
Mfr # 1702L
Zoro # G0054887
original price:
$27.99
49% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Kevlar(R)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1702L
- Zoro # G0054887
- UPC # 30451431702345
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, EN 388 CE, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- PEAKWORKS Fall Protection Kit, Size: Universal (V8252356)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1702M)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1702XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (3440L)
- MCR SAFETY Leather Gloves, Blue/Gray, L, PK12 (1420A)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- MCR SAFETY Shoulder 3 4 Leather Back 4.5 Ga, PK12 (1414A)
- BIG TIME PRODUCTS Mens True Grip Large Leather Palm Glove (243785)
- Mcr Safety Gloves & Hand Protection