Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Goatskin Palm, M, PR
Mfr # 3601KM
Zoro # G5157442
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Material Goatskin
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3601KM
- Zoro # G5157442
- UPC # 30451433641215
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Sold As Dozen, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Conductive Heat Testing Level 2 for Applications less than 284 Degrees F, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- BANNER STAKES Magnetic Belt Barrier, Caution DoNotEnter (MH7003)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, S, PR (3601KS)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, XL, PR (3601KXL)
- MCR SAFETY Table Grade Cow Grain Driver, 2XL, PK12 (32013XXL)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- MCR SAFETY Industry Grade Grain Driver, L, PK12 (3203L)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- Mcr Safety Leather Driver's Gloves