Mcr Safety

Leather Palm Gloves, Goatskin Palm, 2XL, PR


product price: $16.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White / White
  • Material Goatskin
  • Leather Grade Premium
  • Thumb Style Straight
  • Glove Back Material Goatskin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 2XL

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Sold As Dozen, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Conductive Heat Testing Level 2 for Applications less than 284 Degrees F, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.