Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Goatskin, L, PR
Mfr # 3613L
Zoro # G6062402
product price: $10.39
/pr
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Goatskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3613L
- Zoro # G6062402
- UPC # 30451433613359
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- STI Fire Barrier Composite Sheet, 36 x 24 In. (CS2436)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 10, PR (37-185)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-11)
- MCR SAFETY Leather Palm Gloves, Goatskin, M, PR (3613M)
- MCR SAFETY Leather Palm Gloves, Goatskin, XL, PR (3613XL)
- MCR SAFETY Beige Driver Syn Leather Red, XL, PK12 (3750XL)
- MCR SAFETY Gloves, M, PR (MU3624M)
- MCR SAFETY Prem Grn Goatskin Driver Strght, 3XL, PK12 (3601XXXL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, L, PR (3601KL)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2001KM)
- Mcr Safety Gloves & Hand Protection