Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Deerskin, XL, PR
Mfr # 3500XL
Zoro # G7447106
product price: $28.45
/pr
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Deerskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3500XL
- Zoro # G7447106
- UPC # 30451433500499
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx 3/4 In (369-2520761)
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Lime, 100PK (19719-BULK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- MCR SAFETY Leather Palm Gloves, Deerskin, S, PR (3500S)
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- MCR SAFETY Prem Grade Grain Pigskin Driver, XL, PK12 (3413HVIXL)
- MCR SAFETY Gloves, Leather, Driver, Large, PR (3215L)
- MCR SAFETY Road Hustler Prem Grn Driver Wing, S, PK12 (3224S)
- MCR SAFETY Pigskin Driver Red Fleece Lined, 2XL, PK12 (3451XXL)
- PYRAMEX Leather Driver, L, PR (GL3006CKBL)
- Mcr Safety Leather Driver's Gloves