Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Deerskin, M, PR
Mfr # 3500M
Zoro # G7445794
product price: $25.95
/pr
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Deerskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3500M
- Zoro # G7445794
- UPC # 30451433500253
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- CONDOR Impact Resistant Safety Goggles, Amber Scratch-Resistant Lens, Max Barron Series (4VCF2)
- LYLE Reflective Hot Work Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0473-RA_10X7)
- 3M Cover, For TR-300+ PAPR, White, PK10 (TR-381)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- MCR SAFETY Leather Palm Gloves, Deerskin, S, PR (3500S)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- MCR SAFETY Lined Leather Driver Red Fleece, LPK12 (3150L)
- MCR SAFETY MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12 (3215L)
- ENDURA Gloves, Orange/White, PK12 (378GOTXXL)
- Mcr Safety Leather Driver's Gloves