Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Cowhide, L, PR
Mfr # 12011
Zoro # G7447124
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray Palm, Blue and Red Stripped Back
- Thumb Style Wing
- Glove Materials Cotton Canvas
- Leather Grade C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 12011
- Zoro # G7447124
- UPC # 045143020119
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WTA-B)
- STRANCO Die-Cut Refl. Letter Label, R, 4In H, PK5 (DWR-4-R-5)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- PETZL Bucket Bag Yellow, 45 L (S001AA02)
- MCR SAFETY Double Leather Palm Fingers, L, PK12 (1716)
- MCR SAFETY Leather Palm Gloves, S, White, PR (1700S)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- MCR SAFETY Mustang Leather Gloves, Grain, XL, PK12 (127-1935XL)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- MCR SAFETY Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK (1211J)
- CONDOR VF, Leather Gloves, Split, XL, 2MDD6, PR (56JD24)
- Mcr Safety Leather Palm Gloves