Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Cowhide, 3XL, PK12
Mfr # 1400XXXL
Zoro # G0660996
product price: $86.29
/pk 12, $7.19/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1400XXXL
- Zoro # G0660996
- UPC # 30451431633359
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | 3XL |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- MCR SAFETY Shoulder Leather Palm L, PK12 (1230)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- MCR SAFETY Leather Double Palm Sewn W Kevlar, M, PK12 (16012M)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- Mcr Safety Gloves & Hand Protection