Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Glove, Gray/White, Large, PK12, 12PK
Mfr # 1040
Zoro # G506437314
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Gray/White
- Thumb Style Straight
- Cuff Style Knit Wrist
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1040
- Zoro # G506437314
- UPC # 451430104002
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Glove Length | 11.61" |
Details
Color | Gray/White |
Thumb Style | Straight |
Cuff Style | Knit Wrist |
ANSI/ISEA Abrasion Level | 3 |
Cuff Material | Knitted |
Glove Hand Style | Pair |
Glove Leather Grade | D Grade |
ANSI/ISEA Puncture Level | 4 |
Insulated | No |
Palm Material | Cow |
Glove Back Color | Red/Gray Stripe |
Glove Features | Hemmed |
Touchscreen Compatible | No |
Reflective Backing | No |
Palm Style | Leather Palm |
High-Visibility | No |
Palm Color | Gray |
Description
Breathable cotton material on the back keeps your hands cool while the leather palm protects from abrasion.
Restrictions
- WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44324)
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- MCR SAFETY Leather Green Double Palm Sewn W K, PK12 (16012L)
- MCR SAFETY Gloves, Big Jake Dbl leather palm and fingers L, 12PK (1715PL)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- MCR SAFETY Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK (1211J)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (1200)
- RADIANS RWG3700 Premium Grain Goatskin Leather Glove, Size: XL (RWG3700XL)
- Mcr Safety Gloves & Hand Protection