Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Glove, Cowhide Palm, L
Mfr # 1400RH
Zoro # G5157406
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Thumb Style Wing
- Glove Materials Cotton
- Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1400RH
- Zoro # G5157406
- UPC # 45143140077
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Sold As Each, Standards ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F, Glove Hand Style Right Only, Thumb Style Wing, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- ACCUFORM ROLLUP CONSTRUCTION SIGN FRC705 (FRC705)
- SPILLTECH Oil-Only Tote Spill Kit, 5 gal, Drum, Green (SPKO-GTOTE)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (3440L)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- MCR SAFETY Leather Double Palm Green Pink, PK12 (1230DP)
- Mcr Safety Leather Palm Gloves