Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Full Palm Denim Cuff, PK12
Mfr # 1220D
Zoro # G0661346
product price: $22.69
/pk 12, $1.89/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray (Palm), Blue (Back)
- Thumb Style Wing
- Cuff Style Denim Safety Cuff
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1220D
- Zoro # G0661346
- UPC # 30451431220047
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Leather Palm Full Palm Denim Cuff,PK12 |
Color | Gray (Palm), Blue (Back) |
Thumb Style | Wing |
Cuff Style | Denim Safety Cuff |
Glove Cut | Gunn |
Palm Construction | Leather |
Back Material | Denim Fabric |
Cut | Gunn |
Application | Agriculture, Carpentry, Construction, Farming, Landscaping, Warehousing |
Cuff | Denim Safety Cuff |
Palm Material | Split Cowhide Leather |
Lining | Fleece Palm |
Glove Back Material | Fabric |
Minimum Temperature | Not Rated |
Lining Material | Fleece Palm |
Palm Style | Leather |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Body with Screw, Shortstub (B37)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- AIGNER INDEX Angle Label Holder, 3", Clear, Pk25 (WRS1253)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- MCR SAFETY Gloves, Sidekick-Prem Side Leather Palm Saf Cuff, 12PK (1680)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (3440M)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- PIP Leather Palm Gloves, Blue/Gray, S, PK12 (82-7563/S)
- Mcr Safety Leather Palm Gloves