Shop All Leather Palm Gloves
Mcr Safety
Leather Palm 4.5 Gauntlet Cuff, L, PK12
Mfr # 1231
Zoro # G1204415
product price: $33.29
/pk 12, $2.77/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Thumb Style Wing
- Cuff Style Gauntlet
- Glove Leather Grade C Grade
- Palm Material Cow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1231
- Zoro # G1204415
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Palm 4.5 Gauntlet Cuff,PK12 |
Thumb Style | Wing |
Cuff Style | Gauntlet |
Glove Leather Grade | C Grade |
Palm Material | Cow |
Insulated | No |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Abrasion Level | 4 |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
Palm Color | Gray |
Palm Style | Leather Palm |
High-Visibility | No |
Glove Back Color | Green/Pink Stripe |
Reflective Backing | No |
Touchscreen Compatible | No |
Glove Features | Hemmed |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- LYLE Caution No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU3-0210-RA_14x10 (LCU3-0210-RA_14x10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, XL, PR (SDXG2-05-XL)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- MCR SAFETY Gloves, Sidekick-Prem Side Leather Palm Saf Cuff, 12PK (1680)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, XL (968XL)
- CONDOR Leather Gloves, Safety, S, PR (2MDC6)
- Mcr Safety Gloves & Hand Protection