Shop All Leather Palm Gloves
Mcr Safety
Leather Palm 2.5 Starched Safe, S, PK12
Mfr # 1200S
Zoro # G0661355
product price: $28.65
/pk 12, $2.39/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray (Palm), Red/Gray Stripe (Fabric)
- Thumb Style Wing
- Cuff Style Starched Safety Cuff
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1200S
- Zoro # G0661355
- UPC # 30451431200179
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Palm 2.5 Starched Safe,PK12 |
Color | Gray (Palm), Red/Gray Stripe (Fabric) |
Thumb Style | Wing |
Cuff Style | Starched Safety Cuff |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Application | Automotive Assembly, Landscaping, Agriculture, Carpentry, Construction |
Glove Leather Grade | D Grade |
Insulated | No |
Cuff Material | Starched |
ANSI/ISEA Abrasion Level | 4 |
Glove Back Material | Fabric |
ANSI/ISEA Puncture Level | 4 |
Minimum Temperature | Not Rated |
Lining Material | Fleece Palm |
Palm Style | Leather |
Glove Features | Hemmed |
High-Visibility | No |
Glove Back Color | Red/Gray Stripe |
Touchscreen Compatible | No |
Palm Color | Gray |
Reflective Backing | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- NATIONAL MARKER CO Machine Labels - Notice Do Not Talk To Operator (N366AP)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1965XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, M (905M)
- CONDOR Leather Gloves, Split/Double Palm, S, PR (5AJ45)
- Mcr Safety Gloves & Hand Protection