Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, White/Brown, L, PK12
Mfr # 48406KL
Zoro # G8257736
original price:
$441.98
4% off
new price: $419.99
/pk 12, $35.00/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/White/Brown
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Abrasion Level 3
- Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 48406KL
- Zoro # G8257736
- UPC # 45143767830
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Cuff Length | 5 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15, Glove Hand Style Left and Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- TRANSITION INC Transition 24 Triumphant Safety Glasses (24 TRIUMPHANT)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- CALLOWAY MILLS Multi, 17 W x 29 L (121431729)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFXXL)
- MCR SAFETY Leather Cut-Resistant Glove, XL, PR (16011XL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR (MC503XL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (93861L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- Mcr Safety Cut-Resistant Gloves