Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, White, XL, PR
Mfr # 3611DTXL
Zoro # G3825322
product price: $25.89
/pr
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3611DTXL
- Zoro # G3825322
- UPC # 45143597796
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 10" |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Dyneema(R) Diamond, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Royal Blue (18122)
- HY-KO Apartment For Rent Sign 8.5" x 12.5", 10PK (A10637)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- CHILL-ITS BY ERGODYNE Dew Rag, Lime, Solid (6710)
- MCR SAFETY Leather Gloves, White, 2XL, PR (3611DTXXL)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- MCR SAFETY Gloves, XL, PR (MU3624XL)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336L)
- MCR SAFETY MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12 (3215L)
- MCR SAFETY Industry Grade Cow Driver Double, XL, PK12 (32113DPXL)
- WELLS LAMONT Glv Lthr Drvr Pigskin Lg (1171L)
- Mcr Safety Leather Driver's Gloves