Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, White, XL, PK12
Mfr # 48406XL
Zoro # G8266617
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color White / White/Brown
- Material Goatskin
- Size XL ( 11 )
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 48406XL
- Zoro # G8266617
- UPC # 45143767793
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Size | XL ( 11 ) |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM F1060-18, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Unlined
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Spray Head Assembly, PK2 (AP470-021LS)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XL, PR (GL609CXL)
- TILLMAN Green Coat size XL (6250XL)
- MCR SAFETY Leather Gloves, White, S, PK12 (36136S)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 2XL, PR (3601KXXL)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- MCR SAFETY Leather Drivers Gloves, M, Cream, PR (3211M)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, M, PR (3401M)
- MCR SAFETY Prem Grade Pigskin Driver Stra, L, PK12 (3410L)
- MCR SAFETY Prem Grd Pigskin Drvr Red Fleece, M, PK12 (3450M)
- Mcr Safety Leather Driver's Gloves