Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, White, XL, PK12
Mfr # 48406TXL
Zoro # G8262100
product price: $246.99
/pk 12, $20.58/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Color White / White/Brown
- Size XL ( 10 )
- Glove Cut Gunn
- Standards ASTM 3884-09, ASTM F1060-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 48406TXL
- Zoro # G8262100
- UPC # 45143767823
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ASTM 3884-09, ASTM F1060-18, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Thinsulate, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- NMC Caution Watch Your Step Sign, C203R (C203R)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120855)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, M, PR (34411M)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, M, PR (3401M)
- MCR SAFETY Prem Grade Grain Pigskin Driver, L, PK12 (3413HVIL)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/L)
- Mcr Safety Gloves & Hand Protection