Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, White, XL, PK12
Mfr # 36136KDPXL
Zoro # G8269380
product price: $291.99
/pk 12, $24.33/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/White/Orange
- ANSI/ISEA Cut Level A5
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 36136KDPXL
- Zoro # G8269380
- UPC # 30045143772538
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15, Glove Hand Style Left and Right, Thumb Style Keystone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 M)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136KDPL)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1954L)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92720HVXXL)
- CONDOR Cut-Resistant Gloves, Nitrile, XL, PR (61CV92)
- Mcr Safety Cut-Resistant Gloves