Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, White, M, PK12
Mfr # 48406M
Zoro # G8268324
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White / White/Brown
- Size M ( 8 )
- Material Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 48406M
- Zoro # G8268324
- UPC # 45143767786
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM F1060-18, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Unlined
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-AB)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (4002)
- TINGLEY Size 12 Men's Steel Rubber Boot, Yellow (77253)
- NMC Danger Acetylene Sign, D3RB (D3RB)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, S, PR (3601KS)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- MCR SAFETY Indust Grade Cowhide Grn Driver, XL, PK12 (3213XL)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- MCR SAFETY Gloves, 2XL, PR (MU3213DPXXL)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, L, PR (3601KL)
- Mcr Safety Leather Driver's Gloves