Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, White, M, PK12
Mfr # 36136HPM
Zoro # G8274405
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Material Goatskin
- Color White / Black/White
- ANSI/ISEA Cut Level A5
- Size M ( 8 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 36136HPM
- Zoro # G8274405
- UPC # 30045143767411
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ASTM F2992-15, ASTM D3389-15, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material HyperMax(TM), Leather Grade Standard, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- HAWS Eyewash Head, Haws (0002974804.13)
- NMC Caution Do Not Operate Without Guards In Place Sign (C15P)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3815)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (93861XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9672XXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Latex, XS, 1 PR (9672HVOXS)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136KDPL)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, XS, PR (4012-XS (6))
- Mcr Safety Gloves & Hand Protection