Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, White, L, PK12
Mfr # 48406L
Zoro # G8259635
product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White / White/Brown
- Material Goatskin
- Size L ( 9 )
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 48406L
- Zoro # G8259635
- UPC # 45143767779
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Skins Hd Gloves X-Large (SKINS-HD-XL)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647RB)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44306)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- MCR SAFETY Grain Deerskin Driver Split Back, M, PK12 (3505M)
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- MCR SAFETY B C Grade Deerskin Driver, L, PK12 (3501L)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- Mcr Safety Leather Driver's Gloves