Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, White, L, PK12
Mfr # 36136KDPL
Zoro # G8266635
original price:
$313.03
6% off
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin ( Double Palm )
- Color White / White/Orange
- ANSI/ISEA Cut Level A5
- Size L ( 9 )
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 36136KDPL
- Zoro # G8266635
- UPC # 30045143772521
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15, Glove Hand Style Left and Right, Thumb Style Keystone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 060)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- MCR SAFETY Leather Gloves, White, XL, PK12 (36136KDPXL)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFOS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, S, 1 PR (21AH58)
- Mcr Safety Gloves & Hand Protection