Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, White, L, PK12
Mfr # 36136HPL
Zoro # G8274877
product price: $324.99
/pk 12, $27.08/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Color White / Black/White
- ANSI/ISEA Cut Level A5
- Size L ( 9 )
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 36136HPL
- Zoro # G8274877
- UPC # 30045143767428
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ASTM F2992-15, ASTM D3389-15, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material HyperMax(TM), Leather Grade Standard, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 100)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (92733PUXL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-L)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (92752S)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (96871XL)
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - 2X-Large (12 pair) (48-73-7034B)
- Mcr Safety Cut-Resistant Gloves