Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, Safety Cuff, XL, Gray, PR
Mfr # 1735XL
Zoro # G0054801
original price:
$26.75
5% off
new price: $25.39
/pr
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Straight
- Leather Grade Premium
- Leather Palm Process Split
- Application Lumber Yards, Roofing, Construction
- Sold As Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1735XL
- Zoro # G0054801
- UPC # 30451431735497
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Protective Cabinet, with Lock, 8-7/8" H, 3-5/8" D (STI-7521)
- AIR PRODUCTS & CONTROLS Sampling Tube, 120" L, 5/8" H (STN-10.0)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, S (903S)
- MCR SAFETY Multitask Brown Economy Leather, XL, PK12 (920XL)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- Mcr Safety Leather Palm Gloves