Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, Safety Cuff, M, Gray, PR
Mfr # 1735M
Zoro # G0054792
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Straight
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1735M
- Zoro # G0054792
- UPC # 30451431735251
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLD FIRE Fire Retardant Spray, 32 OZ (FB32R)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, XL (8391)
- SQUIDS BY ERGODYNE Lime Swiveling Glove Clip Holder, Dual Clips (3420)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- MCR SAFETY Cold Protection Gloves, Pile Lining, L, 12PK (1450L)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- MCR SAFETY Shoulder Gunn Leather Palm 2.5, PK12 (1400)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- Mcr Safety Leather Palm Gloves