Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, PR
Mfr # MU3664XXL
Zoro # G005375759
product price: $28.55
/pr
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold / Gold
- Material Goatskin ( Double Palm )
- Leather Grade Premium
- Size 2XL ( 11 )
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3664XXL
- Zoro # G005375759
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL (11) |
Size | 2XL ( 11 ) |
Glove Length | 10 1/2 in |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton, Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM 2675, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size L (7025-12PR)
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3AC90)
- MCR SAFETY Gloves, XL, PR (MU3624FRXL)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336L)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- Mcr Safety Leather Driver's Gloves