Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, PR
Mfr # MU3664XL
Zoro # G605375753
product price: $28.55
/pr
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold / Gold
- Material Goatskin ( Double Palm )
- Leather Grade Premium
- Size XL ( 10 )
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3664XL
- Zoro # G605375753
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL (10) |
Size | XL ( 10 ) |
Cuff Length | 2 in |
Glove Length | 10 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton, Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM 2675, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP All Purpose Work Gloves, XL, PR (120-4200/XL)
- WERNER Full Body Harness, Vest Style, XL (H312004)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- N-FERNO BY ERGODYNE 6468 XL Black Duck Canvas Work Jacket (6468)
- MCR SAFETY Leather Gloves, PR (MU3664M)
- MCR SAFETY Leather Gloves, PR (MU3664L)
- MCR SAFETY Leather Gloves, PR (MU3664XXL)
- MCR SAFETY Economy Cd Grain Cowhide Driver, XL, PK12 (3202XL)
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- MCR SAFETY MCR Safety Kevlar-Lined Cowhide Driver's Gloves (3204KXXL)
- Mcr Safety Leather Driver's Gloves