Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, PR
Mfr # MU3664M
Zoro # G305375756
product price: $28.55
/pr
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold / Gold
- Material Goatskin ( Double Palm )
- Leather Grade Premium
- Size M ( 8 )
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3664M
- Zoro # G305375756
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Dimensions
Glove Size | M (8) |
Size | M ( 8 ) |
Glove Length | 10 1/2 in |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton, Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM 2675, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- MCR SAFETY Leather Gloves, PR (MU3664XXL)
- MCR SAFETY Leather Gloves, PR (MU3664XL)
- MCR SAFETY Leather Gloves, PR (MU3664L)
- MCR SAFETY Economy Leather Driver Gloves, Medium, Beige, (3215M)
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: XL (RWG4020XL)
- Mcr Safety Leather Driver's Gloves