Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, PR
Mfr # 16011L
Zoro # G2154225
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 16011L
- Zoro # G2154225
- UPC # 30451431611333
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Sold As Pair, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Minimum Temperature Not Rated, ANSI/ISEA Needlestick Level - Fingertips 4, ANSI/ISEA Needlestick Level - Palm 2, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- MCR SAFETY Cold Protection Gloves, Thermal Lining, XL, 12PK (1970XL)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (3440M)
- MCR SAFETY Leather Gloves, Cowhide Palm, 2XL, PR (1400KXXL)
- IRONCLAD PERFORMANCE WEAR Leather Work Glove, Tan, XS/6, Leather, PR (ILD-IMPC5-01-XS)
- Mcr Safety Gloves & Hand Protection