Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, High Visibility Orange, M, PR
Mfr # 911DPM
Zoro # G4886996
product price: $7.75
/pr
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/High-Visibility Orange
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 911DPM
- Zoro # G4886996
- UPC # 45143091126
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards ANSI/ISEA 107-2004, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 12, 12PK (4912)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F042 (1F042)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- MCR SAFETY Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK (1211J)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1955L)
- KINCO Kinco 1930 M Men Grain Cowhide Leather Chopper Mitten - Medium (120507)
- Mcr Safety Gloves & Hand Protection