Shop All Leather Palm Gloves
Mcr Safety
Leather Gloves, Gray, S, PR
Mfr # 1400S
Zoro # G203441126
product price: $4.39
/pr
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- ANSI/ISEA Needlestick Force - Fingertips Not Tested
- Palm Color Gray
- Stitching Material Cotton/Polyester
- Leather Glove Liner Type Fleece Cotton Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1400S
- Zoro # G203441126
- UPC # 045143140015
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 7 |
Glove Length Style | Standard |
Glove Size | S |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Lime (8910)
- RADIANS Gloves Cut Level A5 Work Glv-L PR (RWG609L)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-95-WD)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (ST8610L)
- MCR SAFETY Leather Gloves, PR (16011L)
- MCR SAFETY Leather Palm Full Leather Back, PK12 (1237)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, M (905M)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- Mcr Safety Gloves & Hand Protection